EtherNet Switch, Stratix 5400, 20 - 10/100/1000 ports, Layer 2 FW

Item #: 1111453

Cat #: 1783-HMS16TG4CGN

UPC: 887172556517

Call for price
Company wide:
0 in stock
Documents & Guides
EtherNet Switch, Stratix 5400, 16 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW

Overview

EtherNet Switch, Stratix 5400, 16 Copper 10/100/1000 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW

Bulletin 1783 Stratix® 5400 industrial Ethernet managed switches support layer 2 switching and layer 3 routing. This feat is accomplished with a combination of Gigabit Ethernet (GE), Power over Ethernet (PoE), and GE fiber ports, offering enhanced scalability. Allen-Bradley® catalog item 1783-HMS16TG4CGN from Rockwell Automation® is a Stratix 5400 industrial Ethernet managed switch. It has 16 copper 10/100/1000 ports, four combo (copper or SFP slot) 10/100/1000 ports, and layer 2 firmware. Allen-Bradley and Stratix are trademarks of Rockwell Automation, Inc.

Also known as: 887172556517, 1783-HMS16TG4CGN, ALB1783HMS16TG4CGN

Specifications

Mounting: DIN Rail
Material: Copper
Number of Ports: 20
Mounting: DIN Rail
Number of Ports: 20
Material: Copper