AB 1608P-100A480V3E 100 A PRO DYSC

Item #: 1111439

Cat #: 1608P-100A480V3E

UPC: 885630712536

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1608P-100A480V3E 100 A PRO DYSC SAG CORRECTOR

Overview

AB 1608P-100A480V3E 100 A PRO DYSC SAG CORRECTOR
Also known as: 885630712536, 1608P-100A480V3E, ALB1608P100A480V3E

Specifications

Phase: 3
Volts AC: 480
Amps: 100
Standards: Build America Buy America Compliant
Phase: 3
Amps: 100
Volts AC: 480
Standards: Build America Buy America Compliant