Voltage Sag Corrector, 3PH, 100A, 208VAC, ProDysc, 4W, Standard

Item #: 1111437

Cat #: 1608P-100A208V4S

UPC: 885630712406

Call for price
Company wide:
0 in stock
Documents & Guides
Voltage Sag Corrector, 3-Phase, 100 Amp, 208 Volt AC, ProDysc, 4-Wire, Standard Runtime

Overview

Voltage Sag Corrector, 3-Phase, 100 Amp, 208 Volt AC, ProDysc, 4-Wire, Standard Runtime

Bulletin 1608 DySC® Voltage Sag Protectors protect against voltage sags and momentary outages that account for a significant amount of manufacturing downtime and damaged equipment. These DySC protectors do not require batteries, they have no moving parts, and they require minimal maintenance. They are ideal for manufacturing processes and sensitive electronics that require sag ride-through protection up to five seconds.

Also known as: 885630712406, 1608P-100A208V4S, ALB1608P100A208V4S

Specifications

Phase: 3
Amps: 100
Volts AC: 208
Standards: Build America Buy America Compliant
Phase: 3
Volts AC: 208
Amps: 100
Standards: Build America Buy America Compliant