Voltage Sag Corrector, MiniDySC, 1PH, 25A, 230V, L-N, Extended

Item #: 1111417

Cat #: 1608N-025A230V2E

UPC: 885630711577

Call for price
Company wide:
0 in stock
Documents & Guides
Voltage Sag Corrector, MiniDySC, 1-Phase, 25 Amp, 230 Volt AC, L-N, Extended

Overview

Voltage Sag Corrector, MiniDySC, 1-Phase, 25 Amp, 230 Volt AC, L-N, Extended
Also known as: 885630711577, 1608N-025A230V2E, ALB1608N025A230V2E

Specifications

Volts AC: 230
Phase: 1
Amps: 25
Standards: Build America Buy America Compliant
Volts AC: 230
Amps: 25
Phase: 1
Standards: Build America Buy America Compliant