HLD 2P 800A 250VDC TERM interphase barr

Item #: 1110994

Cat #: HLDDC20800

UPC: 782113964485

$ 25908.43 EA
Company wide:
0 in stock
Eaton Series C DC/PvGard complete molded case circuit breaker, L-frame, HLD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 800A, 250 Vdc, 50 kAIC at 250 Vdc, Line and load, Vdc

Overview

Eaton Series C DC/PvGard complete molded case circuit breaker, L-frame, HLD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 800A, 250 Vdc, 50 kAIC at 250 Vdc, Line and load, Vdc

The Eaton's DC and PVGard molded case circuit breakers are engineered to address the highest performance requirements while providing numerous accessories to fit different site specifications.  Today’s DC circuit breakers have expanded applications including solar photovoltaics, electric vehicle charging stations, battery storage and UPS systems, as well as commercial and industrial DC distribution.

Also known as: 782113964485, HLDDC20800, CUTHLDDC20800

Specifications

No Specifications Available