Connection Cable, 1771-OAN to 1756-OA16 Module, 0.5m, (1.64')

Item #: 1110993

Cat #: 1492-CONCAB005S3

UPC: 612598662005

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, Pre-Wired, for 1771-OAN to 1756-OA16, Digital I/O Module, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-OAN to 1756-OA16, Digital I/O Module, 0.5 meter, (1.64 Foot)
Also known as: 612598662005, 1492-CONCAB005S3, ALB1492CONCAB005S3

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m