ETN HLD3600T52W Series C, L-frame M

Item #: 1110936

Cat #: HLD3600T52W

UPC: 782114402245

Company wide:
0 in stock
C-H HLD3600T52W SERIES C L-FR

Overview

C-H HLD3600T52W SERIES C L-FR
Also known as: 782114402245, HLD3600T52W, CUTHLD3600T52W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600