Cable, Digital, Type RTN18, 20 Conductor, 22 AWG, 5.0m (16.4')

Item #: 1110905

Cat #: 1492-CAB050RTN18

UPC: 611320185980

Call for price
Company wide:
0 in stock
Documents & Guides
Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 5.0 Meter (16.4 Foot)

Overview

Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 5.0 Meter (16.4 Foot)
Also known as: 611320185980, 1492-CAB050RTN18, ALB1492CAB050RTN18

Specifications

Type: Digital I/O Cable
Gauge: 18 AWG
Length: 5 m
Family / Style: 1492
Type: Digital I/O Cable
Length: 5 m
Gauge: 18 AWG
Family / Style: 1492