Breaker, Molded Case, L-Frame HLD, 450A, 600VAC, 250VDC, 3P, Aluminum

Item #: 1110892

Cat #: HLD3450

UPC: 786679026427

$ 21197.42 EA
Company wide:
0 in stock
Breaker, Molded Case, L-Frame, HLD, Fixed Thermal, Fixed Magnetic Trip, 3-Pole, 450 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Aluminum, Line and Load,

Overview

Breaker, Molded Case, L-Frame, HLD, Fixed Thermal, Fixed Magnetic Trip, 3-Pole, 450 Amp, 600 Volt AC, 250 Volt DC, 100 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Aluminum, Line and Load,

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 

Also known as: 786679026427, HLD3450, CUTHLD3450

Specifications

Poles: 3
Volts DC: 250
Amps: 450
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Amps: 450
Volts AC: 600
Volts DC: 250
Type: Breaker; Molded Case