2P 600A MOLD CASE SW NO FUSE STAND RATE

Item #: 1110805

Cat #: HLD2600WK

UPC: 786679002964

Call for price
Company wide:
0 in stock
Eaton Series C molded case switch, L-frame, HLD, Molded case switch, Fixed thermal, fixed magnetic trip type, Two-pole, 600A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C molded case switch, L-frame, HLD, Molded case switch, Fixed thermal, fixed magnetic trip type, Two-pole, 600A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679002964, HLD2600WK, CUTHLD2600WK

Specifications

Poles: 2
Amps: 600
Poles: 2
Amps: 600