HKDB 65K Elect Sealed -RF 3P 400A LSIG

Item #: 1110724

Cat #: HKDB3400FT36W

UPC: 782113713106

$ 16584.30 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, K-frame, HKDB, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, Reverse feed, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, K-frame, HKDB, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 400A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, Reverse feed, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782113713106, HKDB3400FT36W, CUTHKDB3400FT36W

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400