ETN HKDB3250FT32W Series C, HKDB-fr

Item #: 1110707

Cat #: HKDB3250FT32W

UPC: 782113714103

$ 15637.86 EA
Company wide:
0 in stock

Overview

C-H HKDB3250FT32W SERIES C HK

All Eaton K-Frame circuit breakers are HACR rated. K-Frame circuit breakers are available as individual components (frame, trip unit, terminals), or factory assembled complete breakers. K-Frame circuit breakers with non-interchangeable trip units are suitable for reverse feed use

Also known as: 782113714103, HKDB3250FT32W, CUTHKDB3250FT32W

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250