Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 5.0m, (16.4')

Item #: 1110692

Cat #: 1492-ACABLE050TB

UPC: 662072833247

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 5.0m, (16.4')

Overview

Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 5.0m, (16.4')
Also known as: 662072833247, 1492-ACABLE050TB, ALB1492ACABLE050TB

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Family / Style: 1492
Amps: 20
Color: Ivory
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Family / Style: 1492
Color: Ivory
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)