Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')

Item #: 1110678

Cat #: 1492-ACABLE025ZA

UPC: 612598376971

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')

Overview

Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')
Also known as: 612598376971, 1492-ACABLE025ZA, ALB1492ACABLE025ZA

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG