Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 1110677

Cat #: 1492-ACABLE025YT

UPC: 662073007227

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1756-IT6I2 Thermocouple Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IT6I2 Thermocouple Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)
Also known as: 662073007227, 1492-ACABLE025YT, ALB1492ACABLE025YT

Specifications

Type: Connection Cable
Family / Style: 1492
Gauge: 22 AWG
Length: 2.500 m
Conductors: 9 Pair
Type: Connection Cable
Gauge: 22 AWG
Conductors: 9 Pair
Family / Style: 1492
Length: 2.500 m