This product may not be available in all locations.

Connection Products,Analog Cable,2.5 m (8.2 ft),1756-IR8TI -IF6I
Item #: 1110676
Cat #: 1492-ACABLE025YF
UPC: 887172600456
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-wired Cable for 1756-IRT8I ( RTD) Analog Input Module,#26 AWG,w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 2.5 meter (8.2 feet)
Overview
Pre-wired Cable for 1756-IRT8I ( RTD) Analog Input Module,#26 AWG,w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 2.5 meter (8.2 feet)
Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time.
Also known as: 887172600456, 1492-ACABLE025YF, ALB1492ACABLE025YF
Specifications
| Type: | Analog Cable |
| Gauge: | 22 AWG |
| Length: | 2.500 m |
| Conductors: | 9 Pair |
| Type: | Analog Cable |
| Length: | 2.500 m |
| Gauge: | 22 AWG |
| Conductors: | 9 Pair |