Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IF8I -OF8I -

Item #: 1110672

Cat #: 1492-ACABLE025YA

UPC: 887172563454

Call for price
Company wide:
0 in stock
Documents & Guides
Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IF8I -OF8I -IF6I -OF6I

Overview

Analog Cable Connection Products, 2.5 M (8.2 FT), 1756-IF8I -OF8I -IF6I -OF6I

Pre-wired Cable for 1756-IF8I (Diff. current with External loop power) or 1756-OF8I ( Current or Voltage) Analog Input Module, 5 twisted-pair conductors, #22 AWG, shielded, w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 2.5 meter (8.2 feet)

Also known as: 887172563454, 1492-ACABLE025YA, ALB1492ACABLE025YA

Specifications

Type: Connection Cable
Family / Style: 1492
Gauge: 22 AWG
Length: 2.500 m
Type: Connection Cable
Gauge: 22 AWG
Family / Style: 1492
Length: 2.500 m