Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 2.5m, (8.2')

Item #: 1110661

Cat #: 1492-ACABLE025UA

UPC: 662072833155

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (S-ended Voltage), Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (S-ended Voltage), Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Allen-Bradley® catalog 1492-ACABLE025UA is a prewired cable for 1756-IF16 (S-ended voltage) analog input module from Rockwell Automation®.

Also known as: 662072833155, 1492-ACABLE025UA, ALB1492ACABLE025UA

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG