This product may not be available in all locations.

Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded,1.0m, (3.28')
Item #: 1110562
Cat #: 1492-ACABLE010XA
UPC: 662074605378
Call for price
Company wide:
0
in stock
Documents & Guides
Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Overview
Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 662074605378, 1492-ACABLE010XA, ALB1492ACABLE010XA
Specifications
| Family / Style: | 1492 |
| Length: | 1 m |
| Type: | Analog Cable |
| Gauge: | 22 AWG |
| Conductors: | 11 Pair |
| Family / Style: | 1492 |
| Type: | Analog Cable |
| Conductors: | 11 Pair |
| Length: | 1 m |
| Gauge: | 22 AWG |