Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 1.0m, (3.28')

Item #: 1110556

Cat #: 1492-ACABLE010WA

UPC: 662072833094

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Voltage), or 1756-OF8H (Voltage), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-OF8 (Voltage), or 1756-OF8H (Voltage), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Allen-Bradley® catalog 1492-ACABLE010WA is a prewired cable for 1756-OF8 (voltage) or 1756-OF8H (voltage) analog output module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072833094, 1492-ACABLE010WA, ALB1492ACABLE010WA

Specifications

Amps: 1
Type: Glass, Electronic
Family / Style: 1492
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 1
Family / Style: 1492
Mounting: Cartridge
Type: Glass, Electronic
Volts AC: 250
Interrupt Rating DC: 100 kA