HJD 2P 200A TERM L&L

Item #: 1110236

Cat #: HJD2200

UPC: 782114206348

$ 11437.96 EA
Company wide:
0 in stock

Overview

CUT HJD2200 HJD 2P 200A TERM L&L
Also known as: 782114206348, HJD2200, CUTHJD2200

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2