This product may not be available in all locations.

Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 1.0m, (3.28')
Item #: 1110159
Cat #: 1492-ACAB010EB69
UPC: 781180608032
Call for price
Company wide:
0
in stock
Documents & Guides
Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 1.0 meter, (3.28 Foot)
Overview
Cable, Pre-wired, for 1769-IF8 (S-ended Current) Analog Input, 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector 1.0 meter, (3.28 Foot)
Also known as: 781180608032, 1492-ACAB010EB69, ALB1492ACAB010EB69
Specifications
| Conductors: | 20 |
| Family / Style: | 1492 |
| Length: | 1 m |
| Type: | Analog Cable |
| Gauge: | 22 AWG |
| Conductors: | 20 |
| Length: | 1 m |
| Gauge: | 22 AWG |
| Family / Style: | 1492 |
| Type: | Analog Cable |