Continuously Corrugated Armored Welding Cable, 250/3, XLPE Insulation

Item #: 1110148

Cat #: X225003

UPC:

Company wide:
0 in stock
Documents & Guides
Continuously Corrugated Armored Welding Cable, 250 MCM, 3 Conductor, XLPE Insulation

Overview

Continuously Corrugated Armored Welding Cable, 250 MCM, 3 Conductor, XLPE Insulation

Continuously Corrugated Welded Cable product line is used in oil, gas and petrochemical industrial applications for power, control, instrumentation and communications.

Also known as: X225003, OMNX225003

Specifications

Gauge: 250 kcmil
Conductors: 3
Material: Copper
Volts AC: 600
Type: CCW
Gauge: 250 kcmil
Material: Copper
Type: CCW
Conductors: 3
Volts AC: 600