Starter, IEC Combination,18 - 25A, 110/120VAC Coil, Open

Item #: 1110058

Cat #: 103S-DWD3-DC25X-KN

UPC: 612598524716

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, IEC Combination, 18 - 25 Amp, 110/120 Volt AC Coil, Open, D Frame, 140M-D8E, High Break Plus

Overview

Starter, IEC Combination, 18 - 25 Amp, 110/120 Volt AC Coil, Open, D Frame, 140M-D8E, High Break Plus

Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).

Also known as: 612598524716, 103S-DWD3-DC25X-KN, ALB103SDWD3DC25XKN

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 23
Type: IEC, Combination Starter
Amps Range: 18 - 25
Volts AC Control: 110/120
Amps: 23
Amps Range: 18 - 25
Poles: 3
Type: IEC, Combination Starter