This product has been discontinued.
This product may not be available in all locations.

Starter, IEC Combination, 1.60 - 2.50A, 120VAC Coil, Open
Item #: 1110049
Cat #: 103S-AWD2-CB25C-TE
UPC: 662074942527
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module
Overview
Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 662074942527, 103S-AWD2-CB25C-TE, ALB103SAWD2CB25CTE
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | IEC Combo, Starter |
| Amps Range: | 1.600 - 2.500 |
| Volts AC Control: | 120 |
| Type: | IEC Combo, Starter |
| Poles: | 3 |
| Amps Range: | 1.600 - 2.500 |