Combination Starter, 110/120 Volt AC Coil, 1NO, 0NC, Auxiliary Contact

Item #: 1110048

Cat #: 103S-AWD2-CB16X-KN

UPC: 662074283118

Call for price
Company wide:
0 in stock
Documents & Guides
Combination Starter, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact

Overview

Combination Starter, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open, 0 Normally Closed, Auxiliary Contact

103S-AWD2-CB16X-KN Combination Starter1.0-1.6 AAux Cont 1 NO100-C09110V at 50 Hz/120V at 60 HzNo Trip Contacts140M-C2E High BreakNo Ckt-BkrAuxiliary ContactsNo Ckt-Bkr Aux or Trip ContactBlack Lockable Twist KnobMCS Panel Mounting SystemFactory Assembled

Also known as: 662074283118, 103S-AWD2-CB16X-KN, ALB103SAWD2CB16XKN

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Amps: 9
Type: Combination Starter
Volts AC Control: 110/120
Mounting: Surface
Type: Combination Starter
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)