Module, Integrated, MultiAxis, Safe Torque Off, 13.5KW, 460VAC, 28A

Item #: 1109816

Cat #: R2094BC04M03S/C

UPC: 885630590721

Call for price
Company wide:
0 in stock
Documents & Guides
Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp

Overview

Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp

The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.

Also known as: 885630590721, R2094BC04M03S/C, ALBR2094BC04M03SC

Specifications

Phase: 3
Type: Integrated Module, Drive
Amps: 28
Volts AC: 460
Wattage: 13.500 kW
Phase: 3
Amps: 28
Wattage: 13.500 kW
Type: Integrated Module, Drive
Volts AC: 460