Wobblelight Jr., LED Work Light, 120V, 80W

Item #: 1109807

Cat #: 111206

UPC: 786625000723

Company wide:
0 in stock
Documents & Guides
Wobblelight Jr., LED Work Light, Range: 35', 9000 Lumens, 80 Watts, 120V

Overview

Wobblelight Jr., LED Work Light, Range: 35', 9000 Lumens, 80 Watts, 120V

The 27″ tall Wobblelight® Jr. is a self-righting work light that can take a rough handling at home or on the job. The high-output, cool burning LED light is ideal for use in small, confined areas. No hot surfaces and low energy consumption.

Also known as: 786625000723, 111206, SWC111206

Specifications

Light Technology: LED
Light Technology: LED