This product may not be available in all locations.

Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9, 2250 RPM, 24VDC Brake
Item #: 1109748
Cat #: MPL-B980E-MJ74AA
UPC: 884951068216
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9 = 300 mm (11.81 Inch), Stack Length 80 = 203.2 mm (8 Inch), 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
Servo Motors, MPL, Low Inertia, 460 Volt, Frame Size 9 = 300 mm (11.81 Inch), Stack Length 80 = 203.2 mm (8 Inch), 2250 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951068216, MPL-B980E-MJ74AA, ALBMPLB980EMJ74AA
Specifications
| Volts DC: | 24 |
| Type: | Servo Motor |
| Volts AC: | 460 |
| Size: | Frame 9 |
| RPM: | 2250 |
| Volts DC: | 24 |
| Volts AC: | 460 |
| RPM: | 2250 |
| Type: | Servo Motor |
| Size: | Frame 9 |