Servo Motor, Low Inertia, MPL, 460VAC, Frame Size 5, 3000RPM, No Brake, IEC Metric

Item #: 1109693

Cat #: MPL-B580F-MJ72AA

UPC: 820919984259

Call for price
Company wide:
0 in stock
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 80 = 203.2 mm (8 Inch.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 80 = 203.2 mm (8 Inch.), 3000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Our Kinetix® MPL Low-inertia Servo Motors are high-output brushless motors that are uniquely designed to reduce motor size while delivering significantly higher torque. These servo motors are available with high-performance encoders with a choice of single-turn or multi-turn high-resolution feedback.

Also known as: 820919984259, MPL-B580F-MJ72AA, ALBMPLB580FMJ72AA

Specifications

Type: Servo Motor
Volts AC: 460
RPM: 3000
Type: Servo Motor
RPM: 3000
Volts AC: 460