Servo Motor, Rotary, 460V, 165mm Frame, 4000 RPM, Low Inertia

Item #: 1109682

Cat #: MPL-B540K-SJ72AA

UPC: 820919984143

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Rotary, 460 Volt, 4000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector

Overview

Servo Motor, Rotary, 460 Volt, 4000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B540K-SJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919984143, MPL-B540K-SJ72AA, ALBMPLB540KSJ72AA

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 4000
Size: 165 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
RPM: 4000