Servo Motor, Rotary, 460V, 115mm Frame, 5000 RPM, Low Inertia

Item #: 1109641

Cat #: MPL-B430P-MK74AA

UPC: 820919980947

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B430P-MK74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919980947, MPL-B430P-MK74AA, ALBMPLB430PMK74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
Volts AC: 460
RPM: 5000
Volts DC: 24
Size: 115 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460