Servo Motor, 460VAC, Size 4 = 115 mm, 5000 RPM, 24VDC Brake

Item #: 1109592

Cat #: MPL-B420P-MJ74AA

UPC: 820919980763

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 4 = 115 mm (4.53 Inch), Stack Length 20 = 50.8 mm (2.0 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Low-Inertia, Brushless, 460 Volt AC, Frame Size 4 = 115 mm (4.53 Inch), Stack Length 20 = 50.8 mm (2.0 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B420P-MJ74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919980763, MPL-B420P-MJ74AA, ALBMPLB420PMJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
Volts AC: 460
RPM: 5000
Volts DC: 24
Size: 115 mm
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460