This product may not be available in all locations.

Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia
Item #: 1109569
Cat #: MPL-B330P-SJ72AA
UPC: 820919980671
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake
Overview
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B330P-SJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980671, MPL-B330P-SJ72AA, ALBMPLB330PSJ72AA
Specifications
| Type: | Servo Motor, Low Inertia |
| Size: | 100 mm |
| Volts AC: | 460 |
| RPM: | 5000 |
| Type: | Servo Motor, Low Inertia |
| Volts AC: | 460 |
| Size: | 100 mm |
| RPM: | 5000 |