This product may not be available in all locations.

Servo Motor, Rotary, Low Inertia, IEC, 240VAC, 3000RPM, R/A Connector, 24VDC Brake, 165 mm
Item #: 1109462
Cat #: MPL-A540F-MJ74AA
UPC: 820919980091
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motor, Rotary, MPL, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 3000 RPM, 19.4 N-M, 1/4 Turn/Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn, Absolute Encoder Feedback, 24 Volt DC Brake, 165 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard
Overview
Servo Motor, Rotary, MPL, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 3000 RPM, 19.4 N-M, 1/4 Turn/Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn, Absolute Encoder Feedback, 24 Volt DC Brake, 165 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919980091, MPL-A540F-MJ74AA, ALBMPLA540FMJ74AA
Specifications
| Type: | Servo Motor |
| Type: | Servo Motor |