CUT HFDE316036L HFDE MCCB 65 KA @

Item #: 1109371

Cat #: HFDE316036L

UPC: 786685112756

$ 14738.99 EA
Company wide:
0 in stock

Overview

CUT HFDE316036L HFDE MCCB 65 KA @ 480V ELECTRONIC LSIG 3P 60-160A
Also known as: 786685112756, HFDE316036L, CUTHFDE316036L

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 60