HFDE MCCB 65 kA @480V ETU LSIG 3P 15-80A

Item #: 1109351

Cat #: HFDE308036L

UPC: 786685112749

$ 9562.86 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, F-frame, HFD, Complete breaker, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 80A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, HFD, Complete breaker, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 80A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786685112749, HFDE308036L, CUTHFDE308036L

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600