ETN HFDE308032 Series C, F-frame Mo

Item #: 1109342

Cat #: HFDE308032

UPC: 786685112510

$ 5138.63 EA
Company wide:
0 in stock

Overview

C-H HFDE308032 SERIES C F-FRA
Also known as: 786685112510, HFDE308032, CUTHFDE308032

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600