Servo Motor, Rotary, 230V, 75mm Frame, 5000 RPM, Low Inertia

Item #: 1109275

Cat #: MPL-A230P-VJ72AA

UPC: 884951213654

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,

Overview

Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 75 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle,

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A230P-VJ72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951213654, MPL-A230P-VJ72AA, ALBMPLA230PVJ72AA

Specifications

Volts AC: 230
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 5000
Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 75 mm
RPM: 5000