Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

Item #: 1109249

Cat #: MPF-B330P-MJ72BA

UPC: 820919985171

Call for price
Company wide:
0 in stock
Documents & Guides
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake

Overview

Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake

The Allen-Bradley MP-Series™ Food Grade Motors combine high-efficiency, high-torque capability with features specifically designed to meet the unique needs of many food and beverage applications. These compact, low inertia servo motors build on the well established MPSeries segmented stator technology to provide high performance motors which meet the requirements of a variety of applications including food packaging, volumetric filling and form, fill and seal. 

Also known as: 820919985171, MPF-B330P-MJ72BA, ALBMPFB330PMJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 100 mm
RPM: 5000