This product may not be available in all locations.

Servo Motor, Food Grade, 230VAC, 5000RPM, Frame Size 3, No Brake
Item #: 1109229
Cat #: MPF-A320P-SJ72BA
UPC: 820919984839
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motor, Food Grade, 230 Volt AC, 5000 RPM, Frame Size 3, 50.8 mm Stack Height, Single Turn, High Resolution Encoder, SpeedTEC DIN Connector, No Brake
Overview
Servo Motor, Food Grade, 230 Volt AC, 5000 RPM, Frame Size 3, 50.8 mm Stack Height, Single Turn, High Resolution Encoder, SpeedTEC DIN Connector, No Brake
Our MP-Series™ Food Grade (MPF) Motors combine high-efficiency, high-torque capability with features specifically designed to meet the unique needs of your food and beverage applications. These compact, low inertia servo motors build on the well established MP-Series segmented stator technology to provide high performance motors which meet the requirements of a variety of applications including food packaging, volumetric filling and form, fill and seal.
Also known as: 820919984839, MPF-A320P-SJ72BA, ALBMPFA320PSJ72BA
Specifications
| Type: | Food Grade, Servo Motor |
| Size: | 3 |
| Length: | 50.800 mm |
| Type: | Food Grade, Servo Motor |
| Length: | 50.800 mm |
| Size: | 3 |