2.5W T6 LED Lamp, 27K, Clear

Item #: 1109104

Cat #: S9872

UPC: 045923098727

Company wide:
0 in stock
Documents & Guides
2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt

Overview

2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt

Satco's S9872 2.5-watt T6 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923098727, S9872, SATS9872

Specifications

Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 200
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Wattage: 2.500
Dimmable: Yes
Volts AC: 120
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)