HFD 4P 600VAC RATED

Item #: 1109014

Cat #: HFD4200

UPC: 786679015537

$ 12878.28 EA
Company wide:
0 in stock

Overview

CUT HFD4200 HFD 4P 600VAC RATED
Also known as: 786679015537, HFD4200, CUTHFD4200

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 4
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Mounting: Panel
Poles: 4
Interrupt Rating AC: 65 kA