CUT HFD3150LU16 HFD 3P 150A L/L

Item #: 1108881

Cat #: HFD3150LU16

UPC: 786685246178

$ 11025.30 EA
Company wide:
0 in stock
CUT HFD3150LU16 HFD 3P 150A L/L LUGS, 110-127VAC UVR TERM BLOCK

Overview

CUT HFD3150LU16 HFD 3P 150A L/L LUGS, 110-127VAC UVR TERM BLOCK
Also known as: 786685246178, HFD3150LU16, CUTHFD3150LU16

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA