
Breaker, 110A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 1108818
Cat #: HFD3110BP10
UPC: 786685021058
$ 7889.85 EA
Company wide:
0
in stock
Documents & Guides
110 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
110 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685021058, HFD3110BP10, CUTHFD3110BP10
Specifications
No Specifications Available