Breaker, 80A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Lugs

Item #: 1108766

Cat #: HFD3090LBP10

UPC: 786679270226

$ 3570.84 EA
Company wide:
0 in stock
90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

90 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786679270226, HFD3090LBP10, CUTHFD3090LBP10

Specifications

No Specifications Available