TYPE HFD, 3 POLE, 30A

Item #: 1108369

Cat #: HFD3030W

UPC: 782114983737

$ 3330.75 EA
Company wide:
0 in stock

Overview

CUT HFD3030W TYPE HFD, 3 POLE, 30A
Also known as: 782114983737, HFD3030W, CUTHFD3030W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA