Breaker, 25A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 1108312

Cat #: HFD3025BP10

UPC: 786685020952

$ 2897.63 EA
Company wide:
0 in stock
25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020952, HFD3025BP10, CUTHFD3025BP10

Specifications

No Specifications Available