CUT HFD3020V SERIES C NEMA F-FRAME

Item #: 1108295

Cat #: HFD3020V

UPC: 786679396261

$ 3343.10 EA
Company wide:
0 in stock
CUT HFD3020V SERIES C NEMA F-FRAME MOLDED CASE CIRCUIT BREAKER

Overview

CUT HFD3020V SERIES C NEMA F-FRAME MOLDED CASE CIRCUIT BREAKER
Also known as: 786679396261, HFD3020V, CUTHFD3020V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20
Interrupt Rating AC: 65 kA