Breaker, 15A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 1108236

Cat #: HFD3015BP10

UPC: 786685020938

$ 3343.10 EA
Company wide:
0 in stock
15 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

15 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020938, HFD3015BP10, CUTHFD3015BP10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA